Beli sliding saw miter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  2. Makita Belt Sander
    Mulai

    Rp3.499.900

  3. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  4. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  5. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  6. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0601B290K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  7. RYU Miter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp2.799.900

    RYU Miter Saw (Mesin Gergaji Bundar)
    atribut:
    • Blade Diameter: 255mm
    • Power: 1650W
    • No. Load Speed: 4.800rpm
  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    Mulai

    Rp699.900

    Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    atribut:
    • Volume: 1 unit
    • Size: 30cm
  13. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  14. YAMASIN Powder Titanium Tip Saw Metal Master
    67%
    Mulai

    Rp309.900

    YAMASIN Powder Titanium Tip Saw Metal Master
    atribut:
    • Material: Base metal: Tool steel, Chip: Titanium
    • Cutting Ability (mm) Iron and Steel: 6
    • Cutting Ability (mm) Stainless Steel: 3
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
Daftar Harga sliding saw miter Terbaru November 2026
DEWALT Compound Miter SawRp9.999.900
Makita Belt SanderRp3.499.900
Makita Mesin Serut KayuRp1.699.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Wipro Mitre Saw MachineRp1.899.900
Makita Compound Miter SawRp6.499.900
NRT-PRO Miter Saw+SlidingRp1.799.900
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.499.900
RYU Miter Saw (Mesin Gergaji Bundar)Rp2.799.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)